Greene Manufacturing
Service Cart, 24"Dx42"Wx36"H, 3 Shelves, 11 ga. Steel, 3 Shelves, 1500 lb
Mfr # SC-2442-3
Zoro # G0448170
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$926.99
Free 30-Day Returns
Key Features
- Material 11 ga. Steel
- Load Capacity 1500 lb
- Wheel Type 5 Heavy Duty Casters
- Number of Shelves 3
- Shelf Width 24"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb (4T110X8)
- THE BETTER BUNGEE Polystrap, Orange, 12 in. L, Nylon (BBS12NO)
- TRI-ARC 156 in H Steel All Direction Ladder, 12 Steps (KDED112246)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set, PK4 (HD6680-01-PCI-TLB-4P-S3)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-3060-4-3K-95)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (9CM21)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- ZORO SELECT Enclosed Service Cart, Fiber Glass/Polypropylene, 3 Shelves, 400 lb (35KT32)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (BUSTC111BU)
- Greene Manufacturing Utility Carts