Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, 1-1/4", Plastic Laminate, 18x24"

  • Mfr # SH-1824.LE

  • Zoro # G0376341


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Top Thickness
1-1/4"
Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1824.LE
Zoro #
G0376341
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Depth
18"
Width
24"

Details

Item
Shelf

Description

Shelf,1-1/4",Plastic Laminate,18x24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.