Shop GREENE MANUFACTURING
See all product information
Create Account
Shelf, 1-3/4", Composition Wood, 15x48"
- Mfr # SH-1548.C
- Zoro # G0376533
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Top Thickness
1-3/4"
Depth
15"
Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SH-1548.C
- Zoro #
- G0376533
- UPC #
- -
- Country of Origin
- United States
- Item
- Shelf
Dimensions
- Top Thickness
- 1-3/4"
- Depth
- 15"
- Width
- 48 in
Description
Shelf,1-3/4",Composition Wood,15x48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.