Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, 1-3/4", Composition Wood, 15x72"

  • Mfr # SH-1572.C

  • Zoro # G0376393


product price: $420.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Top Thickness
1-3/4"
Width
72"
Depth
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SH-1572.C
Zoro #
G0376393
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Width
72"
Depth
15"

Details

Item
Shelf

Description

Shelf,1-3/4",Composition Wood,15x72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.