Zoro Homepage

Shelf, 1-3/4", Composition Wood, 18x96"

  • Mfr # SH-1896.C

  • Zoro # G0376597


product price: $592.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Top Thickness
2"
Edge Type
Glued Lumber Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1896.C
Zoro #
G0376597
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Width
96"
Depth
18"

Details

Edge Type
Glued Lumber Core
Item
Shelf

Description

Shelf,1-3/4",Composition Wood,18x96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.