Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, 1-3/4", Maple, 12x60"

  • Mfr # SH-1260.M

  • Zoro # G0375693


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Top Thickness
1-3/4"
Finish
Smooth
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1260.M
Zoro #
G0375693
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Depth
12"
Width
60"

Details

Finish
Smooth
Color
Natural
Item
Shelf

Description

Shelf,1-3/4",Maple,12x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.