Shelf, 12 Gauge Steel, 18x120"

  • Mfr # SH-18120.S

  • Zoro # G0375273


product price: $607.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Gauge
12 ga.
Top Thickness
2"
Material
12 Gauge Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-18120.S
Zoro #
G0375273
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Width
120"
Depth
18"

Details

Gauge
12 ga.
Item
Shelf
Material
12 Gauge Steel

Description

Shelf,12 Gauge Steel,18x120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.