Shop TENNSCO

Bolted Workbench, Particleboard, 72 in W, 27-7/8 in to 35-3/8 in Height, 1,800 lb, Straight

  • Mfr # WBA-1-3672SHB

  • Zoro # G2177835


product price:  $558.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,800 lb
Top Thickness
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WBA-1-3672SHB
Zoro #
G2177835
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
1 1/2 in
Overall Depth
36 in
Overall Width
72 in
Depth
36 in
Height
27-7/8 in to 35-3/8 in
Width
72 in
Height Adjustment Mechanism
Bolted
Non-Metal Top Thickness
1 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
27 7/8 in
Maximum Adjustable Height
35 3/8 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,800 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Particleboard
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Includes
Adjustable Legs, Hardware
Workbench/Table Assembly
Unassembled
Workbench/Table Adjustment
Bolted
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Edge Shape
Square
Frame Material Finish
Powder Coated
Portability
Stationary
Leg Type
Straight Leg
Top Material
Particleboard
Included Components
Stringer
Frame Metal Material Gauge
13 ga
Brake Type
None
Number of Knockouts
4
Foot Type
Plain
Frame Construction
Bolted Only
Number of Outlets
0
Overall Load Capacity
1,800 lb
Number of Cabinets
0

Description

Workbench, Height Adjustability Adjustable Height, Top Material Particleboard, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 35 3/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,800 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.