Shelving Storage Cabinet, 84 in H, 72 in W, 5 Shelves

  • Mfr # EX-846-1V

  • Zoro # G0449738


product price: $4,543.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Door Type
Ventilated
Overall Height
84 in
Overall Width
72 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-846-1V
Zoro #
G0449738
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
72 in
Panel Material Thickness
12 ga

Details

Cabinet Style
Shelving
Door Type
Ventilated
Number of Shelves
5
Item
Storage Cabinet
Cabinet Material
Steel

Description

Vented Storage Cabinet,72 In.Wx24 In.Dx84 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.