Storage Cabinet, 78 in H, 36 in W, 18 in D, Gray, 4 Shelves
- Mfr # AAH-36RBMAG2-G
- Zoro # G806002625
product price:Â
$
539.99
/ea
Key Features
Overall Height
78 in
Overall Depth
18 in
Overall Width
36 in
Number of Shelves
4
Cabinet Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAH-36RBMAG2-G
- Zoro #
- G806002625
- UPC #
- 81957102930
- Country of Origin
- United States
- Number of Shelves
- 4
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Shelf Capacity
- 180 lbs evenly distributed
- Number of Doors
- 2
- Color
- Gray
- Assembled/Unassembled
- Assembled
- Includes
- (2) Die Cast Locking Handles, (5) Shelves
- Method of Construction
- All Welded
- Standards
- ANSI/BIFMA
- Base Type
- Feet
- Cabinet Finish
- Powder Coat Paint
Dimensions
- Overall Height
- 78 in
- Overall Depth
- 18 in
- Overall Width
- 36 in
- Panel Material Thickness
- 24 ga
Description
Made of durable, heavy gauge steel, the Magnum Series offers more depth and greater height offering additional storage space. A strong metal brace is welded in place to strengthen the sides and reinforce the entire cabinet. A hanger bar is welded to one of the shelves, so the cabinet can be used as a wardrobe. All adjustable shelves have five supporting contact points on 2" centers. Two die cast locking handles are provided. Five plastic glides are attached to the bottom of the cabinet to elevate it from making contact with the floor. Available in 18 Durable, Powder Coat Paint Finishes. Ships in a full wooden crate for extra protection during transit. Cabinet ships fully assembled, ready to use. Proudly made in the USA.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.