Shop Stool, 13" Steel Seat, Seat Height Range: 18" to 27"
Mfr # GST-100.STL-ADJ
Zoro # G0456467
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Floor Glides
Seat Height Range
18" to 27"
Seat Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GST-100.STL-ADJ
Zoro #
G0456467
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
18" to 27"
Details
Caster Type
Floor Glides
Seat Material
Steel
Item
Shop Stool,13" Steel Seat
Description
Shop Stool,13 In. Steel Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.