42" Stainless Steel Detroit Red Wings Pub Table, 36" dia. Top
- Mfr # L214S4236DetRed
- Zoro # G4563752
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Tabletop Material
Laminate
Surface Material
Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L214S4236DetRed
- Zoro #
- G4563752
- UPC #
- 71235814090
- Country of Origin
- United States
Details
- Shape
- Round
- Tabletop Material
- Laminate
- Surface Material
- Laminate
Description
Made for the ultimate sports fan, you will be proud to show where your loyalty lies with this impressive Officially Licensed pub table from the Holland Bar Stool Co. This L214 table with round base is sure to add a touch of class to your setting. You can't find a higher quality logo table on the market. The sublimated, full color, scratch resistant, laminate top it attached with a VOC free, environmentally friendly, hot-melt adhesive. Table bases are commercial quality with a cast iron base plate, steel column, and spider. The base is a 304 Stainless Steel that will look great no matter where you put it. The bases are easy to assemble and with locking tabs, top and bottom, are strong and steady. Tables have adjustable feet to accomodate any floor surface. If you're going to finish your bar, game room, or man cave - do it right with a table from the Holland Bar Stool Co.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.