Zoro Homepage

Six Drawer/Double Door Mobile Bench, 72" W, 34" Height

  • Mfr # MG-600.M.HD

  • Zoro # G0378380


product price: $5,463.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile Work Benches
Method of Construction
Welded
Finish
Smooth
No. of Shelves
1
Drawer Load Rating
400 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-600.M.HD
Zoro #
G0378380
UPC #
-
Country of Origin
United States

Dimensions

Depth
30"
Width
72"
Caster Dia.
5"
Height
34"

Details

Workbench/Work Table Type
Mobile Work Benches
Method of Construction
Welded
Finish
Smooth
No. of Shelves
1
Drawer Load Rating
400 lb.
Color
Natural
Item
Six Drawer/Double Door Mobile Bench
Workbench/Table Frame Material
Steel
Number of Drawers
6

Description

Workbench with 400 lb. Glide Option

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.