Student Bench, 4 Lockers, 2" Steel Top, 54" W, 33-1/2" Height

  • Mfr # CBL-5464-4.SV

  • Zoro # G0377163


product price: $4,102.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Depth
64"
Series
CB
Height
33-1/2"
Top Material
Steel
Material
18 ga. Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBL-5464-4.SV
Zoro #
G0377163
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
64"
Height
33-1/2"
Width
54"

Details

Item
Student Bench,4 Lockers,2" Steel Top
Series
CB
Top Material
Steel
Material
18 ga. Steel
Type
Work Benches

Description

Student Bench,4 Lockers,2 In. Steel Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.