Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Work Bench, 120" W, 35-3/4" Height

  • Mfr # CBL-120-21.C

  • Zoro # G0377321


product price: $5,306.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Top Thickness
2-1/4"
No. of Shelves
4
Height
35-3/4"
Width
120"
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-120-21.C
Zoro #
G0377321
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2-1/4"
Height
35-3/4"
Width
120"
Depth
24"

Details

No. of Shelves
4
Item
Wall Work Bench

Description

Wall Wrk Bench,24"D x 120" L x 35-3/4" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.