Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Work Bench, 120" W, 36-3/4" Height

  • Mfr # CBL-120-12.M

  • Zoro # G0377522


product price: $5,497.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Work Benches
Method of Construction
Welded
Gauge
18 ga.
Top Thickness
1-3/4"
Includes
4" Riser Base on Cabinets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-120-12.M
Zoro #
G0377522
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Depth
24"
Width
120"
Height
36-3/4"

Details

Workbench/Work Table Type
Work Benches
Method of Construction
Welded
Gauge
18 ga.
Item
Wall Work Bench
Includes
4" Riser Base on Cabinets

Description

Wall Wrk Bench,24"D x 120" L x 36-3/4" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.