Wardrobe Storage Cabinet, 66 in H, 72 in W, 4 Shelves
Mfr # EX-606-2
Zoro # G0449360
product price: $3,856.99
/eaKey Features
Cabinet Style
Wardrobe
Overall Height
66 in
Overall Width
72 in
Number of Shelves
4
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-606-2
Zoro #
G0449360
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Width
72 in
Panel Material Thickness
12 ga
Details
Cabinet Style
Wardrobe
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Description
Wardrobe Cabinet,72 In.Wx24 In.Dx60 In.H,Adj Shlv
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.