Zoro Homepage

Wardrobe Storage Cabinet, 84 in H, 48 in W

  • Mfr # WC7-4884

  • Zoro # G0451838


product price: $2,345.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Wardrobe
Overall Height
84 in
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC7-4884
Zoro #
G0451838
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in

Details

Cabinet Style
Wardrobe
Item
Storage Cabinet

Description

Storage Cabinet,48 In.Wx24 In.Dx84 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.