Work Station With Riser Shelf, 72" W, 42-1/2" to 51" Height
Mfr # GP-926
Zoro # G0447559
product price: $1,897.99
/eaKey Features
Workbench/Work Table Type
Powered Work Benches
Gauge
14 ga.
Top Thickness
1-3/4"
No. of Shelves
1
Workbench/Table Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GP-926
Zoro #
G0447559
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Width
72"
Depth
24"
Height
42-1/2" to 51"
Details
Workbench/Work Table Type
Powered Work Benches
Gauge
14 ga.
No. of Shelves
1
Item
Work Station With Riser Shelf
Workbench/Table Frame Material
Steel
Includes
(2) Power Apron with (7) 110V Outlets - Lighted On/Off Switch, 6 ft. Cord and Plug
Description
Workbench,24"x72"L,Maple Top,Apron/Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.