Zoro Homepage

Work Surface, 12 Galvanized Steel, 24x60"

  • Mfr # WS-2460.SG

  • Zoro # G0372878


product price: $460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
12 ga.
Top Thickness
2"
Workbench/Table Frame Material
Galvanized Steel
Depth
24"
Width
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-2460.SG
Zoro #
G0372878
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Depth
24"
Width
60"

Details

Gauge
12 ga.
Item
Work Surface
Workbench/Table Frame Material
Galvanized Steel

Description

Work Surface,12 Galvanized Steel,24x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.