Work Surface, 12 Gauge Steel, 48x96
- Mfr # WS-4896.S
- Zoro # G0372543
product price:Â
$
895.99
/ea
Key Features
Gauge
12 ga
Top Thickness
2"
Depth
48"
Width
96 in
Material
12 Gauge Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS-4896.S
- Zoro #
- G0372543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 2"
- Depth
- 48"
- Width
- 96 in
Details
- Gauge
- 12 ga
- Item
- Work Surface
- Material
- 12 Gauge Steel
Description
Work Surface,12 Gauge Steel,48x96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.