Shop PRO-LINE

UprightSupport, Gry, Steel, 60"H, PR

  • Mfr # UR60-A31
  • Zoro # G7707192

product price: 
$
98.19
/pr

Key Features

For Use With
Workstations
Depth
1 5/8 in
Material
Steel
Finish
Powder Coated
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UR60-A31
Zoro #
G7707192
UPC #
190971782040
Country of Origin
United States

Dimensions

Depth
1 5/8 in
Width
60 in
Height
5 in
Overall Width
5 in
Overall Depth
1 5/8 in
For Work Station Width
30 in to 96 in
Overall Height
60 in

Details

For Use With
Workstations
Item
Upright Support
Material
Steel
Finish
Powder Coated
Color
Gray
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Includes
Pair of Uprights
Assembly
Unassembled
Green Certification or Other Recognition
Carbonfree(R) Certified
Standards
Carbon Free, ROHS Compliant
Product Type
Upright Support
Includes Mounting Hardware
Yes
Metal Material Gauge
16 ga
Compatible with Manufacturer Part Number
Compatible with Series
BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII
Compatible Brand
Pro-Line
Overall Load Capacity
200 lb
Compatible Product Type
Workstations

Description

Upright Support, Product Type Upright Support, Color Gray, Includes Pair of Uprights, Includes Mounting Hardware Yes, Material Steel, Metal Material Gauge 16 ga, Overall Depth 1 5/8 in, Overall Height 60 in, Overall Width 5 in, Assembly Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.