Work Surface, Epoxy Resin Top, 36x60"
Mfr # WS-3660.E
Zoro # G0374689
product price: $1,240.99
/eaKey Features
Top Thickness
1"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-3660.E
Zoro #
G0374689
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1"
Depth
36"
Width
60"
Details
Color
Black
Item
Work Surface
Description
Work Surface,Epoxy Resin Top,36x60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.