Work Surface, ESD Laminate, 48" W (Discontinued)
- Mfr # WS-3648.LE
- Zoro # G0373937
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-3648.LE
Zoro #
G0373937
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
36"
Top Thickness
1-1/4"
Details
Item
Work Surface
Edge Type
Bullnose Front
Workbench/Table Surface Material
ESD Laminate
Description
Work Surface,1-1/4 In.,ESD Laminate,36x48 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.