Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Work Surface, Stainless Steel Top, 48x60"

  • Mfr # WS-4860.SS

  • Zoro # G0375081


product price: $1,724.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Gauge
16 ga.
Top Thickness
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-4860.SS
Zoro #
G0375081
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Width
60"
Depth
48"

Details

Gauge
16 ga.
Item
Work Surface

Description

Work Surface,Stainless Steel Top,48x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.