This item is Discontinued.

No Product Image Available

Workbenches, 48" W, Leg: 32-1/2" Height (Discontinued)

  • Mfr # B-304L-24
  • Zoro # G0382063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B-304L-24
Zoro #
G0382063
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
30"
Height
Leg: 32-1/2"

Details

Item
Workbenches
No. of Shelves
2
Number of Drawers
1

Description

Workbench,30 In.Dx48 In.Wx32-1/2 In. Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.