Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, 48" W, Leg: 32-1/2" Height

  • Mfr # B-304M-14

  • Zoro # G0381460


product price: $1,409.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

No. of Shelves
2
Height
Leg: 32-1/2"
Width
48"
Depth
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-304M-14
Zoro #
G0381460
UPC #
-
Country of Origin
United States

Dimensions

Height
Leg: 32-1/2"
Width
48"
Depth
30"

Details

No. of Shelves
2
Item
Workbenches

Description

Workbench,30"Dx48"Wx32-1/2" Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.