This item is Discontinued.

Greene Manufacturing Workstation Desk, 30" D, 72" W, 25-1/4" to 35-1/4" H, Laminated MDF PC-10-3072-ADJ

Workstation Desk, 30" D, 72" W, 25-1/4" to 35-1/4" H, Laminated MDF (Discontinued)

  • Mfr # PC-10-3072-ADJ
  • Zoro # G0481691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-10-3072-ADJ
Zoro #
G0481691
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
30"
Overall Height
25-1/4" to 35-1/4"
Width
72"

Details

Type
Workstation Desk
Item
In-Line Computer Station,72"Wx30"D
Material
Laminated MDF
Series
PC
Frame Material
Leg: Heavy Gauge Tubular Steel

Description

In-Line Computer Station,72"Wx30"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.