Workstation Desk In-Line Computer Station, 48"Wx24"D, 24" D X 25-1/4" to 35-1/4" H, 48" W X
Mfr # PC-10-2448-ADJ
Zoro # G0481630
product price:Â $864.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Type
Workstation Desk
Overall Width
48"
Overall Depth
24"
Overall Height
25-1/4" to 35-1/4"
Material
Laminated MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PC-10-2448-ADJ
Zoro #
G0481630
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48"
Overall Depth
24"
Overall Height
25-1/4" to 35-1/4"
Width
48"
Details
Type
Workstation Desk
Item
In-Line Computer Station,48"Wx24"D
Material
Laminated MDF
Series
PC
Frame Material
Leg: Heavy Gauge Tubular Steel
Description
In-Line Computer Station,48 In.Wx24 In.D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.