Workstation Desk Trapezoidal Work Station, 60"Wx30"D, 30" D X 28" H, 60" W X
Mfr # AC-3060-TRP-1
Zoro # G0481971
product price:Â $571.99
/eaKey Features
Type
Workstation Desk
Overall Width
60"
Overall Depth
30"
Overall Height
28"
Series
AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-3060-TRP-1
Zoro #
G0481971
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
60"
Overall Depth
30"
Overall Height
28"
Width
60"
Height
28"
Details
Type
Workstation Desk
Item
Trapezoidal Work Station,60"Wx30"D
Series
AC
Description
Trapezoidal Work Station,60 In.Wx30 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.