Greenes 10 ft. L X 6 in. H Cedar Natural Lawn Edging

  • Mfr # RC41

  • Zoro # G900445939


product price:  $14.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC41
Zoro #
G900445939
UPC #
52144000415
Country of Origin
United States

Description

Cedar lawn border edging looks fantastic as it keeps mulch and soil off your grass, walkway and driveway. It’s also easy to install and flexible enough to curve around flower beds and trees. Made from naturally rot and insect-resistant cedar, this lawn border edging will keep your yard in top shape for years to come.


  • • Enhance your landscape by using it around trees, flower beds and shrubs or to mark driveways and walkways
  • • For better lawn edge control
  • • Dig 2 in 3 in into the soft ground

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.