Shop AMES
See all product information
Create Account
Watering Set, 3-Piece, Pulsating Spike, 3-Arm Rotating, 7-Pattern Sprayer
- Mfr # 20217000
- Zoro # G223309956
product price:Â
$
28.99
/ea
Key Features
Color
Green
Maximum Pressure
90 PSI
Application
Watering lawns and gardens
Spray Coverage
18 ft
Includes
(1) Spike Sprinkler, (1) 3-Way Sprinkler, (1) 7-Pattern Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20217000
- Zoro #
- G223309956
- UPC #
- 049206161078
- Country of Origin
- China
- Item
- 3-Piece Irrigation Set
- Color
- Green
- Maximum Pressure
- 90 PSI
- Application
- Watering lawns and gardens
- Spray Coverage
- 18 ft
- Includes
- (1) Spike Sprinkler, (1) 3-Way Sprinkler, (1) 7-Pattern Sprayer
- Material
- ABS/TPR/Poly
Description
For all your watering needs, AMES has you covered. This 3-piece set includes the AMES Spike Sprinkler, 3-Arm Sprinkler, and 7-Pattern Sprayer. The Spike Sprinkler anchors to the ground in a fixed position with a durable spike and waters 360-degrees with up to 34 feet of spray distance. The 3-Arm Sprinkler offers 360-degrees of coverage and up to 18 feet of spray distance. The 7-Pattern Sprayer offers patterns ranging from shower, flat, center, cone, sprayer, soaker, to mist. All items connect with ease to your standard 5/8-inch garden hose with no assembly required, and the lightweight, durable sprinklers can be moved from location to location for maximum watering coverage of your lawn and garden. Combine these irrigation tools with AMES sprayers, sprinklers, hand tools, and long handle tools for reliable lawn care season after season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.