Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Greenfield Electrical Box Cover, 1 Gang, Duplex Receptacle Cover CDRVPS

Electrical Box Cover, 1 Gang, Duplex Receptacle Cover (Discontinued)

  • Mfr # CDRVPS
  • Zoro # G503983746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDRVPS
Zoro #
G503983746
UPC #
750762163016
Country of Origin
China

Details

Item
Electrical Box Cover
Number of Gangs
1 Gang
Cover Type
Duplex Receptacle
Mounting Orientation
Vertical

Description

Vertical 1-Gang Duplex Weatherproof Outlet Box Cover, Gray

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If youre still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.

Features

  • Vertical 1-gang duplex weatherproof outlet box cover
  • Cast metal and made in USA
Specifications
  • Color: Gray
  • Country of Origin: USA
  • Weight: 0.38 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.