#1 1383 TWO-PC CAP 1/4&5/16
- Mfr # 423122
- Zoro # G723506725
product price:Â
$
29.15
/ea
Key Features
Material
Carbon Steel
Finish
Bright
Type
Two-Piece Die Assembly
Application
General Purpose
Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423122
- Zoro #
- G723506725
- UPC #
- 93367001193
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 2 in
- Thread Length
- 3/4 in
Details
- Material
- Carbon Steel
- Finish
- Bright
- Type
- Two-Piece Die Assembly
- Application
- General Purpose
- Cutting Direction
- Right Hand
Description
Little Giant Two-Piece Die System Cap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.