Shop GREENFIELD THREADING
See all product information
Create Account
#10-32 A1 380 TWO-PC DIE
- Mfr # 423062
- Zoro # G623505934
product price:Â
$
54.25
/ea
Key Features
Thread Size
#10-32
Thread Length
0.88 in
Finish
Bright
Material
Carbon Steel
Type
Two-Piece Die Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423062
- Zoro #
- G623505934
- UPC #
- 93367001025
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Thread Length
- 0.88 in
Details
- Finish
- Bright
- Material
- Carbon Steel
- Type
- Two-Piece Die Assembly
- Thread Type
- UNF
- Cutting Direction
- Right Hand
- Application
- General Purpose
- System of Measurement
- Inch
Description
Little Giant Two-Piece Die System Die
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.