Shop GREENFIELD THREADING
See all product information
Create Account
M12X1.75 #5 380 TWO-PC DIE
- Mfr # 423093
- Zoro # G423507268
product price:Â
$
98.25
/ea
Key Features
Thread Size
M12-1.75
Material
Carbon Steel
Finish
Bright
Type
Two-Piece Die Assembly
Thread Length
1.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423093
- Zoro #
- G423507268
- UPC #
- 662355430934
- Country of Origin
- United States
Dimensions
- Thread Size
- M12-1.75
- Thread Length
- 1.13 in
Details
- Material
- Carbon Steel
- Finish
- Bright
- Type
- Two-Piece Die Assembly
- Cutting Direction
- Right Hand
- Application
- General Purpose
Description
Little Giant Two-Piece Die System Die
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.