Shop GREENFIELD THREADING
See all product information
Create Account
#10-32 H1 2FL HTGP BOTTOM HAND TAP
- Mfr # 172977
- Zoro # G423505875
product price:Â
$
10.79
/ea
Key Features
Tap Material
High Speed Steel
Thread Length
1.66 in
Tap Thread Type
UNF
Tap Thread Size
#10-32
Overall Length
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172977
- Zoro #
- G423505875
- UPC #
- 93367011888
- Country of Origin
- United States
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Hole Type
- Through or Blind Hole
- Number of Flutes
- 2
- Application
- General Purpose
- System of Measurement
- Inch
- Tap Chamfer
- Bottoming
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
Dimensions
- Thread Length
- 1.66 in
- Tap Thread Size
- #10-32
- Overall Length
- 2.38 in
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.