Shop GREENFIELD THREADING
See all product information
Create Account
#10-24 H7 3FL HTGP PLUG HAND TAP
- Mfr # 172972
- Zoro # G223506171
product price:Â
$
10.79
/ea
Key Features
Overall Length
2.38 in
Tap Chamfer
Plug
Application
General Purpose
Tap Thread Type
UNC
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172972
- Zoro #
- G223506171
- UPC #
- 93367011833
- Country of Origin
- United States
- Tap Chamfer
- Plug
- Application
- General Purpose
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
- Hole Type
- Through or Blind Hole
- System of Measurement
- Inch
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Flute Type
- Straight Flute
Dimensions
- Overall Length
- 2.38 in
- Pitch Diameter Limit
- H7
- Thread Length
- 1.44 in
- Depth of Cut
- 2 in
- Tap Thread Size
- #10-24
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.