1/2-20 H1 4FL HTGP BOTTOM HAND TAP
- Mfr # 172995
- Zoro # G323506064
product price:Â
$
25.69
/ea
Key Features
Application
General Purpose
Pitch Diameter Limit
H1
Depth of Cut
2 in
Number of Flutes
4
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172995
- Zoro #
- G323506064
- UPC #
- 93367012199
- Country of Origin
- United States
- Application
- General Purpose
- Item
- Hand Taps
- Number of Flutes
- 4
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- Tap Thread Type
- UNF
- Hole Type
- Through or Blind Hole
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Chamfer
- Bottoming
Dimensions
- Pitch Diameter Limit
- H1
- Depth of Cut
- 2 in
- Tap Thread Size
- 1/2"-20
- Overall Length
- 3.38 in
- Thread Length
- 0.88 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.