Shop GREENFIELD THREADING
See all product information
Create Account
#6-32 H7 3FL HTGP PLUG HAND TAP
- Mfr # 172958
- Zoro # G123505977
product price:Â
$
9.29
/ea
Key Features
Shank Type
Straight Shank with Square
System of Measurement
Inch
Cutting Direction
Right Hand
Standards
USCTI Table 302
Pitch Diameter Limit
H7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172958
- Zoro #
- G123505977
- UPC #
- 93367011680
- Country of Origin
- United States
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Application
- General Purpose
- Item
- Hand Taps
- Hole Type
- Through or Blind Hole
- Tap Thread Type
- UNC
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
Dimensions
- Pitch Diameter Limit
- H7
- Overall Length
- 2 in
- Depth of Cut
- 2 in
- Tap Thread Size
- #6-32
- Thread Length
- 1.13 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.