1382 #5 TWO-PC DIE STOCK
- Mfr # 423172
- Zoro # G623506658
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Finish
Black Oxide
Thread Length
3/4 in
Overall Length
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423172
- Zoro #
- G623506658
- UPC #
- 662355431726
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Length
- 3/4 in
- Overall Length
- 26 in
Details
- System of Measurement
- Inch
- Material
- Carbon Steel
- Finish
- Black Oxide
Description
Die Stock for Little Giant Jr. Two-Piece Dies without Collet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.