A1 1385 TWO-PC COLLET #6
- Mfr # 423101
- Zoro # G323507412
product price:Â
$
85.49
/ea
Key Features
Thread Length
0.69 in
Cutting Direction
Right Hand
Material
Carbon Steel
Thread Size
#6
Diameter
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 423101
- Zoro #
- G323507412
- UPC #
- 93367001063
- Country of Origin
- United States
- Cutting Direction
- Right Hand
- Material
- Carbon Steel
- Application
- General Purpose
- Finish
- Bright
- Type
- Two-Piece Die Assembly
Dimensions
- Thread Length
- 0.69 in
- Thread Size
- #6
- Diameter
- 1-1/4 in
Description
Little Giant Two-Piece Die System Collet Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.