300 #6 STRAIGHT TAP WRENCH
- Mfr # 420944
- Zoro # G023507323
product price:Â
$
86.35
/ea
Key Features
Finish
Black Oxide
Overall Length
15 in
Thread Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 420944
- Zoro #
- G023507323
- UPC #
- 662355209448
- Country of Origin
- India
Dimensions
- Overall Length
- 15 in
- Thread Length
- 2 in
Details
- Finish
- Black Oxide
- Item
- Wrench
Description
Standard Straight Handle Tap Wrench
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.