Shop GREENFIELD THREADING
See all product information
Create Account
#4-40 H1 3FL HTGP BOTTOM HAND TAP
- Mfr # 172951
- Zoro # G523506024
product price:Â
$
10.49
/ea
Key Features
System of Measurement
Inch
Standards
USCTI Table 302
Tap Chamfer
Bottoming
Shank Type
Straight Shank with Square
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172951
- Zoro #
- G523506024
- UPC #
- 93367011611
- Country of Origin
- United States
Dimensions
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- #4-40
- Overall Length
- 1.88 in
- Thread Length
- 0.94 in
Details
- Item
- Hand Taps
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Application
- General Purpose
- Hole Type
- Through or Blind Hole
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.