Shop GREENFIELD THREADING
See all product information
Create Account
#6-32 H1 3FL HTGP PLUG HAND TAP
- Mfr # 172956
- Zoro # G723505995
product price:Â
$
9.29
/ea
Key Features
Standards
USCTI Table 302
Application
General Purpose
Shank Type
Straight Shank with Square
Hole Type
Through or Blind Hole
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172956
- Zoro #
- G723505995
- UPC #
- 93367011666
- Country of Origin
- United States
- Standards
- USCTI Table 302
- Application
- General Purpose
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Hole Type
- Through or Blind Hole
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Tap Chamfer
- Plug
- Number of Flutes
- 3
- System of Measurement
- Inch
Dimensions
- Thread Length
- 1.13 in
- Tap Thread Size
- #6-32
- Pitch Diameter Limit
- H1
- Overall Length
- 2 in
- Depth of Cut
- 2 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.