Shop GREENFIELD THREADING
See all product information
Create Account
#5 1384 TWO-PC GUIDE 1/4
- Mfr # 423135
- Zoro # G723506237
product price:Â
$
51.15
/ea
Key Features
Cutting Direction
Right Hand
Finish
Bright
Thread Size
1/4 in
Material
Carbon Steel
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423135
- Zoro #
- G723506237
- UPC #
- 662355421352
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4 in
- Thread Length
- 0.88 in
Details
- Cutting Direction
- Right Hand
- Finish
- Bright
- Material
- Carbon Steel
- Application
- General Purpose
- Type
- Two-Piece Die Assembly
Description
Little Giant Two-Piece Die System Guide
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.