#5 1383 TWO-PC CAP 3/8&7/16
- Mfr # 423125
- Zoro # G623506313
product price:Â
$
74.15
/ea
Key Features
Diameter
2-3/4 in
Thread Length
0.88 in
Application
General Purpose
Finish
Bright
Type
Two-Piece Die Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423125
- Zoro #
- G623506313
- UPC #
- 662355421253
- Country of Origin
- Taiwan, Province of China
Dimensions
- Diameter
- 2-3/4 in
- Thread Length
- 0.88 in
Details
- Application
- General Purpose
- Finish
- Bright
- Type
- Two-Piece Die Assembly
- Material
- Carbon Steel
- Cutting Direction
- Right Hand
Description
Little Giant Two-Piece Die System Cap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.