Shop GREENFIELD THREADING
See all product information
Create Account
#5 1385 TWO-PC COLLET 1IN
- Mfr # 423120
- Zoro # G623506283
product price:Â
$
81.45
/ea
Key Features
Thread Length
0.375 in
Material
Carbon Steel
Diameter
2-3/4 in
Application
General Purpose
Type
Two-Piece Die Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 423120
- Zoro #
- G623506283
- UPC #
- 662355423127
- Country of Origin
- United States
Dimensions
- Thread Length
- 0.375 in
- Diameter
- 2-3/4 in
- Thread Size
- M24
Details
- Material
- Carbon Steel
- Application
- General Purpose
- Type
- Two-Piece Die Assembly
- Finish
- Bright
- Cutting Direction
- Right Hand
Description
Little Giant Two-Piece Die System Collet Assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.