Shop WIDIA

Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide

  • Mfr # 5684334
  • Zoro # G2817950

product price: 
$
17.89
/ea
Sold in multiples of 5 for $89.45

Key Features

Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5684334
Zoro #
G2817950
UPC #
-
Country of Origin
Japan
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
VNMG160404FF
Hardened (H) Compatibility
No
ANSI Number
VNMG331FF
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Coating
AlTiSiN
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cutting Application
Turning
Secondary Material Application ISO Code
K, N, P
Clearance Angle
0 Degrees
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Manufacturer Grade
WS10PT
Chip-Breaker Code
FF
Measurement System
Fractional Inch
ANSI Code
VNMG331FF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Rhombic
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
Finish - Machining
AlTiSiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Material
Carbide
Style
VNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.016"
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VNMG331FF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.