Shop GREENFIELD THREADING
See all product information
Create Account
#5-40 H1 3FL HTGP BOTTOM HAND TAP
- Mfr # 172954
- Zoro # G323505869
product price:Â
$
11.39
/ea
Key Features
Tap Chamfer
Bottoming
Application
General Purpose
Tap Material
High Speed Steel
Flute Type
Straight Flute
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172954
- Zoro #
- G323505869
- UPC #
- 93367011642
- Country of Origin
- United States
- Tap Chamfer
- Bottoming
- Application
- General Purpose
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Hole Type
- Through or Blind Hole
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Tap Thread Type
- UNC
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Number of Flutes
- 3
- Standards
- USCTI Table 302
Dimensions
- Tap Thread Size
- #5-40
- Overall Length
- 1.94 in
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
- Thread Length
- 1 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.